Shop All Automotive Electrical Parts
Four Seasons
Ford Expedition 17-09 F Series Fullsize Resistor Block, 20522
Mfr # 20522
Zoro # G2846268
product price: $78.65
/ea
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Gender Female
- Connector Shape Rectangular
- Speed Variable
- Number of terminals 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20522
- Zoro # G2846268
- UPC # 96361029514
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Gender | Female |
Connector Shape | Rectangular |
Speed | Variable |
Number of terminals | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF ACM, double lip, Wave oil seal, Bore-Tite (32347)
- MOBILETRONIX CB Ant PowerStix Series 3ft Blk (216-70310)
- MTD Wheel Assy Frictio (984-0042C)
- ACCESS BED COVERS 82-11 RANGER/03-09 MAZDA 6FT BED ROLL UP TONNOSPORT COVER (22010109)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- PHASETECH Mounting Bracket (RB14)
- PLANET AUDIO Planet Audio AC10D 10 in. Dual 4-Ohm Voice Coil Subwoofer - Black Poly Injection Cone (AC10D)
- SOUNDSPHERE Hanging Kit (SS-HK)
- SC JOHNSON PROFESSIONAL $SOLOPOL 4 LTR -EA (SN32140)
- Four Seasons Automotive Electrical