Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Ford Escort 99-98-Zx2 99-98 Water Outlet, 85070
Mfr # 85070
Zoro # G8976489
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Maximum Height 3.192 IN
- Mnt Flange Width 0.407 in
- Inlet Dia. 1.070 in
- Gasket / Seals Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 85070
- Zoro # G8976489
- UPC # 96361850705
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Maximum Height | 3.192 IN |
Mnt Flange Width | 0.407 in |
Inlet Dia. | 1.070 in |
Details
Material | Plastic |
Gasket / Seals | Not Included |
Type | Outlet |
Bolt Hole Center To Bolt Hole Center | 2.375 IN |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX USA 21" WIDE QUARTER FENDER W/ BRACKETS (QF21)
- SUR&R Small Dust Cap, Rubber, Matte, PK5 (BB20)
- ZEROSTART Replacement Cord - 120V, Straight, Silicone, Peanut Shaped Heater Terminal, 5' 1.5M Long (3600005)
- ECCO LED Directional Warrning Light (ED3802RBW-WWG)
- FOUR SEASONS Scion Xa 06-04 Water Outlet, 86054 (86054)
- FOUR SEASONS Fitting-Mio Bl #10 Ac Fitting, 15810 (15810)
- FOUR SEASONS GM CAR & LT TRUCK ESTER RETROFIT KIT (26600)
- FOUR SEASONS Fitting Heater Fitting, 84724 (84724)
- FOUR SEASONS Fitting Heater Fitting, 84728 (84728)
- FOUR SEASONS Fitting-Splicer #10 Ac Fitting, 12310 (12310)
- FOUR SEASONS Kit/Retrofit, 26254 (26254)
- Four Seasons Automotive Heating & Air Conditioning Parts