Shop All Automotive Fans
Four Seasons
Ford Escort 03-95-Zx2 03/Merc Tracer 99- Fan Motor, 35191
Mfr # 35191
Zoro # G9563542
product price: $75.89
/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Motor Only
- Color Black
- Number of Speeds OE Equivlent
- Motor Type 4 Pole
- Bolt Quantity 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35191
- Zoro # G9563542
- UPC # 96361351912
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Motor Diameter | 4 IN |
Details
Type | Motor Only |
Color | Black |
Number of Speeds | OE Equivlent |
Motor Type | 4 Pole |
Bolt Quantity | 3 |
Mount Type | OE Mount |
Connector Gender | Female |
Wire Quantity | 3 Lead Wires w/ Connector |
Terminal Gender | Male |
Terminal Quantity | 3 |
Connector Shape | Oval |
Connector Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-15/32 In (BT8428-MPG)
- ZEP Surface Protectant, Aerosol Can, PK12 (912501)
- COLE HERSEE Continuous Duty Solenoid 65 Amp 12V UL Listed (24059-08-BP)
- AGS Brass Compression Connector, 1/8 Tube, Male (1/8-27 NPT), 1/bag (CF-10B)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Nissan Juke 15-11 Rad Fan Assy, 76292 (76292)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- MARADYNE Compact Bolt-On Fan, 140/210 cfm, 12VDC (F-100012)
- Four Seasons Automotive Fans