Shop All Automotive Electrical Parts
Four Seasons
Ford Escape 14-13 Resistor Block, 20691
Mfr # 20691
Zoro # G2848298
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Speed Variable
- Connector Gender Female / Female
- Connector Shape square / rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20691
- Zoro # G2848298
- UPC # 96361030329
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Speed | Variable |
Connector Gender | Female / Female |
Connector Shape | square / rectangle |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEA MOUNTS Transmission Mount, A2448 (A2448)
- RAYBESTOS Raybestos, Mgd834Mh (MGD834MH)
- MOTORCRAFT Motor Asy-Seat Adjuster, Mm1102 (MM1102)
- ACCEL PLUGS With Resistor, Copper Electrode Core Material, Copper Electrode Tip Material, Shorty Plug, Set of 4 (0437S-4)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- BLOW OFF Electronics Cleaning Kit (KE1-312-220)
- DIRECTED INSTALL ESSENTIALS Micro Magnetic Switch (8600)
- AVITAL Replacement 2-Way 5-Button Remote ASK HHU (7352L)
- SC JOHNSON PROFESSIONAL $SOLOPOL 4 LTR -EA (SN32140)
- Four Seasons Automotive Electrical Parts