Shop All Power Steering Hoses
Four Seasons
Ford E Series Fullsize Van 96-94 Hose Assembly, 56682
Mfr # 56682
Zoro # G9331300
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discharge & Suction Line
- Material Aluminum / Rubber
- O-Ring B Quantity 2
- O-Ring C Quantity 3
- Discharge End 0.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 56682
- Zoro # G9331300
- UPC # 96361566828
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Type | Discharge & Suction Line |
Material | Aluminum / Rubber |
O-Ring B Quantity | 2 |
O-Ring C Quantity | 3 |
Discharge End | 0.500 in |
Switch Service Port | w/ Switch Port |
O-Ring A Quantity | 1 |
Bracket | w/o Bracket |
O-rings Included | Included |
O-Ring F Quantity | 1 |
Discharge End Type | Female Springlock |
Suction End Type | Female Springlock |
O-Ring E Quantity | 1 |
Service Port Type | R134a Quick Disconnect |
Manifold | Yes |
O-Ring D Quantity | 3 |
Discharge End Style | Female Springlock |
Refrigerant Type | R134a |
Suction End Style | Female Springlock |
Suction End | 0.375 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Cable, 7 Cond, 6/14, 1/12 ga., 50 ft. (82-5612)
- DAYCO Utility Belt Industrial Belt, Bp38 (BP38)
- NTK Clutch Pedal Position Switch, 1S5720 (1S5720)
- QUICKCABLE Bent Lug, 1 Ga, 3/8", 90 Degree, PK5 (6401-005FL)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1105 (3L-1105)
- Four Seasons Power Steering Hoses