Shop All Power Steering Hoses
Four Seasons
Ford E Series Fullsize Van 91-89 Hose Assembly, 56680
Mfr # 56680
Zoro # G9332597
product price: $93.59
/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discharge & Suction Line
- Material Aluminum / Rubber
- O-Ring F Quantity 1
- Suction End 0.625 in
- Service Port Type Service Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56680
- Zoro # G9332597
- UPC # 96361566804
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Type | Discharge & Suction Line |
Material | Aluminum / Rubber |
O-Ring F Quantity | 1 |
Suction End | 0.625 in |
Service Port Type | Service Port |
Discharge End Style | Female Springlock |
O-Ring D Quantity | 1 |
O-Ring E Quantity | 1 |
Manifold | Yes |
O-Ring B Quantity | 3 |
Suction End Type | Female Springlock |
O-rings Included | Included |
O-Ring C Quantity | 3 |
O-Ring A Quantity | 2 |
Bracket | w/o Bracket |
Switch Service Port | w/ Switch Port |
Refrigerant Type | R134a |
Suction End Style | Female Springlock |
Discharge End Type | Female Springlock |
Discharge End | 0.500 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Engine Oil Filter #Wix 51085 (51085)
- GARMIN GT54UHD-TM Ultra High-Definition Scanning Sonar All-In-One Transducer (010-12909-00)
- CRESCENT JOBOX 4 Drawer Long Floor Heavy-Duty Aluminum Drawer Storage - 48"W x 6"H x 50"L (1404980)
- SEA-DOG Sea-Dog 415110-1 1/2" Battery Terminal Covers - Red/Black, Packaged (415110-1)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Nissan Pulsar Nx / Nx 92-91-Sentra 93-91 Hose Assembly, 56864 (56864)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- GATES Pressure Line Power Steering Assembly, 360020 (360020)
- Four Seasons Rubber Hoses & Accessories