Shop All Automotive AC Tools
Four Seasons
FORD CROWN VIC 96-94/LINC TOWN CAR 96-94
Mfr # 56072
Zoro # G502159227
$62.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discharge & Suction Line
- Material Steel / Rubber
- Refrigerant Type R134a
- O-rings Included Included
- Bracket w/o Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 56072
- Zoro # G502159227
- UPC # 96361560727
- Country of Origin Unknown
- Category Automotive AC Tools
Details
Type | Discharge & Suction Line |
Material | Steel / Rubber |
Refrigerant Type | R134a |
O-rings Included | Included |
Bracket | w/o Bracket |
Manifold | Yes |
Discharge End Style | Springlock |
O-Ring A Quantity | 3 |
Discharge End Type | Female Springlock |
Switch Service Port | w/ Switch Port |
Suction End Type | Female Springlock |
Suction End Style | Springlock |
O-Ring B Quantity | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Belt For Allis Chalmers 1607889, 1666324, Ayp 100717N Lawn Mowers (248-069)
- AGS Brass Adapter, Female(5/8-18 Inverted), Male(1/2-20 Inverted), 1/card (BLF-18C)
- SUR&R Compression Block Off, 3/8" Outside dia. (AC38CB)
- FEL-PRO Water Outlet Gasket, 35062 (35062)
- FOUR SEASONS Thermometer Ac T-Stat Tool, 59569 (59569)
- FOUR SEASONS Flush Gun Kit, 59172 (59172)
- FOUR SEASONS Ac Can Tap, 59105 (59105)
- FOUR SEASONS GASKET-CHARGE HOSE (59106)
- FOUR SEASONS Fitting Tool Ac Adapter, 59254 (59254)
- FOUR SEASONS R134a Brass Fahrenheit Manifold Gauge Set w/ Coupler - Four Seasons 59198 (59198)
- MASTERCOOL COUPLER HIGH SIDE (ME83834)
- Four Seasons Service & Shop Tools