Shop All Automotive Fans
Four Seasons
Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721
Mfr # 75721
Zoro # G9585881
product price: $88.25
/ea
Free Shipping & Returns
$88.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Motor Only
- Connector Shape Oval
- Terminal Quantity 3
- Number of Speeds OE Equivlent
- Wire Quantity 3 Spade Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75721
- Zoro # G9585881
- UPC # 96361748286
- Country of Origin Unknown
- Category Automotive Fans
Details
Type | Motor Only |
Connector Shape | Oval |
Terminal Quantity | 3 |
Number of Speeds | OE Equivlent |
Wire Quantity | 3 Spade Connector |
Mount Type | OE Mount |
Connector Quantity | 1 |
Connector Gender | Female |
Motor Type | 4 Pole |
Bolt Quantity | 3 |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Anti-Freeze, Vc5 (VC5)
- SPEC-D TUNING 97-03 Pontiac Grand Prix Halo LED Projector Chrome (2LCLHP-GPX97-TM)
- PERKO Locking Gas Cap F/ Non- Vented Fill Fits 1313 & 1399 (1324DP0BLK)
- UWS Combo Trnsfr Tank, 75gal., TT-75-COMBO-BLK (TT-75-COMBO-BLK)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- KFI 4500lb Motor Assy - (Black) (MOTOR-45-BL)
- Four Seasons Automotive Interior Accessories