Shop All Engine Components
Four Seasons
Ford Contour 00-95/Merc Mystique 00-95 Rad-Cond Fan, 75282
Mfr # 75282
Zoro # G9580622
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24.25 in
- Type Motor Assembly
- Height 15.75 in
- Material Plastic / Metal
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75282
- Zoro # G9580622
- UPC # 96361752825
- Country of Origin Unknown
- Category Engine Components
Dimensions
Width | 24.25 in |
Height | 15.75 in |
Details
Type | Motor Assembly |
Material | Plastic / Metal |
Color | Black |
Voltage | 12 |
Fan Quantity | 2 |
Blade Type | Rigid |
Mount Type | OE mount |
Terminal Quantity | 2 |
Hub Bolt Hole Quantity | OE Mount |
Connector Gender | Female |
Shroud Material | Plastic |
Connector Type | 2 Terminal Connector |
Shroud Included | Included |
Electrical Or Mechanical | Electrical |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Terminal Gender | Male |
Connector Quantity | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS SB Motor Oil, 15W-40, Synthetic, Heavy Duty, 5 Gal. (MSF200103)
- BUYERS PRODUCTS Custom-Fit Shelf for Buyers 1702840 Gloss White Steel Topsider Truck Tool Box (1702840TRAY)
- SHURHOLD 6- " Stiff Brush f/Dual Action Polisher (3205)
- DORMAN Tie Rod Dust Boot, 13564 (13564)
- FOUR SEASONS Amc 79-58/Buick 11-42/Cadillac 14-42/Che Oil Cooler, 53008 (53008)
- FOUR SEASONS ENGINE COOLANT THERMOSTAT HOUSING (86179)
- FOUR SEASONS Super Duty Electric Fan 9 Mp Puller, 37136 (37136)
- FOUR SEASONS Engine Coolant Flange, 86205 (86205)
- FOUR SEASONS Orifice Tube, 38623 (38623)
- FOUR SEASONS Nissan Altima 01-98 Rad-Cond Fan, 75249 (75249)
- MR. GASKET AIR CLEANER 9 IN CHRM (1487)
- Four Seasons Engine Components