Shop All Engine Sensors
Four Seasons
Ford C-Max 13/Edge 14-12/Escape 14-13 Cool Temp Sensr, 37902
Mfr # 37902
Zoro # G1627330
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coolant Temp Sensor
- Number of Wires 2
- Thread Dia. Female
- Fitting Thread Size No Threads/Clip In
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 37902
- Zoro # G1627330
- UPC # 96361379022
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | Female |
Fitting Thread Size | No Threads/Clip In |
Details
Type | Coolant Temp Sensor |
Number of Wires | 2 |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Chassis Clip, 1/4", PK15 (84-7034)
- CURT Ball Mount, Class 1, 1-1/4" Shank, 45023 (45023)
- BALDWIN FILTERS Oil Filter Element, (P7415)
- WIX FILTERS Air Filter, 49750 (49750)
- FOUR SEASONS Ford Escape 08-04/Fusion 09-06/Taurus 05 Cool Temp Sensr, 37865 (37865)
- FOUR SEASONS Buick Allure 09-08/Lacrosse 14-08 Cool Temp Sensr, 37858 (37858)
- WALKER PRODUCTS Oxygen Sensor, 250-24213 (250-24213)
- WALEX Walex PPRV2 Holding Tank Treatment (W62-PPRV2)
- BOSCH Air / Fuel Ratio Sensor, 17323 (17323)
- BOSCH Engine Camshaft Position Sensor, 0232103097 (0232103097)
- DELPHI Oxygen Sensor, Es20324 (ES20324)
- Four Seasons Engine Sensors