Shop All Power Steering Hoses
Four Seasons
Ford Bronco Ii 88-86-Ranger 88-86 Hose Assembly, 55672
Mfr # 55672
Zoro # G9335780
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- Switch Service Port w/o Switch Port
- Refrigerant Type R12
- End 2 Type O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55672
- Zoro # G9335780
- UPC # 96361556720
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
Switch Service Port | w/o Switch Port |
Refrigerant Type | R12 |
End 2 Type | O-Ring |
Suction End Type | Female O-Ring |
System Pressure | Low Pressure |
Bracket | w/ Bracket |
O-Ring A Quantity | 1 |
O-Ring B Quantity | 3 |
End 1 Type | Springlock |
Component Type | Suction Line |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-BIL DieselPower!® Complete Fuel Supplement, 20oz. (15226)
- CURT Trailer Ball, 1"x2-1/8" Shank, SS, 1-7/8" (40081)
- OEMTOOLS 6 Ton Jack Stands (Pair) (24853)
- NOCO Fused Extension Lead, 7.2A, 12VDC (GC004)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- RUSSELL APDT -6M X 16MM 1.5 O-RING (648060)
- Four Seasons Rubber Hoses & Accessories