Shop All Automotive Switches
Four Seasons
FORD BRONCO 96-92-CROWN VIC 09-95-EXPLOR
Mfr # 20044
Zoro # G802158784
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Blower
- Vehicle Fit vehicle specific
- Voltage 12
- Material Plastic
- Amperage Rating 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 20044
- Zoro # G802158784
- UPC # 96361200449
- Country of Origin Unknown
- Category Automotive Switches
Details
Type | Blower |
Vehicle Fit | vehicle specific |
Voltage | 12 |
Material | Plastic |
Amperage Rating | 20 |
Connector Gender | Female |
Connector Shape | Square |
Number of terminals | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS Engager FT Break Away System with LED Battery Monitor (HO376120)
- GENUINE Exhaust Clamp, 99611122002 (99611122002)
- DAYCO 64-94 Numerous Applications Radiator Hose, 81201 (81201)
- AFTERMARKET Diesel Fuel Filter Fits International Harvester 2504 330 340 460 504 560 606 656 (RAPFF2100)
- FOUR SEASONS BUICK ELECTRA SEDAN/COUPE 81-77-LESABRE (35720)
- FOUR SEASONS AMC AMBASSADOR 74-68-AMX 80-72-CONCORD 8 (35702)
- FOUR SEASONS MAZDA 626 82-79-RX-7 85-79 (35863)
- FOUR SEASONS Honda Civic 87-86-Crx 87-86/Toy 4Runner Pressure Switch, 35829 (35829)
- FOUR SEASONS Freightliner 93-73 (36646)
- FOUR SEASONS STEIGER-VALTRA VALMET-VERSATILE (35703)
- PACIFIC STEAMEX SWITCH - IGNITION, 2-POSITION, FITS TENNANT T5/NOBLES SS5 (911647)
- Four Seasons Automotive Switches