Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
Ford Bronco 89-80 Blower Motor, 35522
Mfr # 35522
Zoro # G1691082
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Metal
- Terminal Type 2 Lead Wires
- Shaft Type D-Shaped
- Motor Length 3.875 IN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35522
- Zoro # G1691082
- UPC # 96361355224
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Motor Length | 3.875 IN |
Shaft Length | 1.375 IN |
Shaft Diameter | 0.31 IN |
Motor Diameter | 3.000 IN |
Details
Item | Blower Motors |
Voltage | 12 |
Material | Metal |
Terminal Type | 2 Lead Wires |
Shaft Type | D-Shaped |
Shaft Shape | D-Shaped |
Stud Distance | 2.31 IN |
Mount Type | OE Mount |
Vented | Non Vented |
Rotation | CCW |
Cage Wheel Included | w/o Wheel |
Number of terminals | Connector Not Included |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER PRODUCTS Carburetor Repair Kit, 151037 (151037)
- TIMKEN Wheel Seal, 472164 (472164)
- SLIME Anodized Valve Caps, 4 Pc., Blue (20130)
- BALDWIN FILTERS Hydraulic Filter, 2-1/2 x 9-3/32 In (PT9158)
- FOUR SEASONS Flanged Vented Ccw Blower Motor W/ Wheel, 75106 (75106)
- FOUR SEASONS BIG BUD-EGGING-FOX BRADY-FOX RIVER-HUPP- (35480)
- FOUR SEASONS Jeep Wrangler 90-87 Blower Motor, 35554 (35554)
- FOUR SEASONS Blower Motor Vent Tube, 75769 (75769)
- FOUR SEASONS Floor Mode Actuator, 73098 (73098)
- FOUR SEASONS CLOSED CW/CCW BLOWER MOTOR W/O WHEEL (35482)
- STANDARD IGNITION Blower Motor Resistor, Ru-866 (RU-866)
- Four Seasons Automotive Heating & Air Conditioning