Shop All Power Steering Hoses
Four Seasons
Ford Bronco 86-83-F Ser Pu 86-85 Hose Assembly, 55875
Mfr # 55875
Zoro # G9334557
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- Switch Service Port w/o Switch Port
- End 1 Type Female O-Ring
- Suction End Type Female O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55875
- Zoro # G9334557
- UPC # 96361558755
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
Switch Service Port | w/o Switch Port |
End 1 Type | Female O-Ring |
Suction End Type | Female O-Ring |
Component Type | Suction Line |
Refrigerant Type | R12 |
Bracket | w/o Bracket |
End 2 Type | UNF O-Ring |
O-Ring A Quantity | 1 |
System Pressure | Low Pressure |
O-Ring B Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANN FILTER 06-11 Audi-Porsche-Vw Q7-Cayenne-Touareg Air Filter, C39002 (C39002)
- POWERSTOP Z36 Truck&Tow Pads, Z36-1324 (Z36-1324)
- MIDWEST FASTENER #605 Clear Glass Miniature Light Bulbs 5PK (65693)
- ANDERSON POWER PRODUCTS Fusion Kit, 350A, Red (125208-001)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Nissan Pulsar Nx / Nx 92-91-Sentra 93-91 Hose Assembly, 56864 (56864)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- ACDELCO Hose-P/S Gr Inl, 36-370230 (36-370230)
- Four Seasons Power Steering Hoses