Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
Ford Bronco 86-80/Country Squire 91-87 Blower Motor, 76966
Mfr # 76966
Zoro # G1697714
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Metal
- Number of terminals 2
- Connector Gender Female
- Wheel Dia. 6.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 76966
- Zoro # G1697714
- UPC # 96361769663
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Wheel Dia. | 6.000 in |
Motor Diameter | 3.250 IN |
Shaft Length | 1.500 IN |
Motor Length | 4.000 IN |
Wheel Height | 3.000 in |
Shaft Diameter | 0.31 IN |
Details
Item | Blower Motors |
Voltage | 12 |
Material | Metal |
Number of terminals | 2 |
Connector Gender | Female |
Mount Type | OE Mount |
Terminal Type | Lead Wire |
Rotation | CW |
Connector Quantity | 1 |
Vented | Vented |
Flanged End | Yes |
Cage Wheel Included | w/ Wheel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Replacement Seat: Deluxe High Back Steel Pan Seat - Black (690888)
- UFLEX Uflex T71FC Single Cable Rotary Helm (T71FC)
- CENTRIC PARTS Standard Brake Rotor, 121.44076 (121.44076)
- GATES Hi-Power II Belts, C126 (C126)
- FOUR SEASONS Jeep Wrangler 90-87 Blower Motor, 35554 (35554)
- FOUR SEASONS SINGLE SHAFT VENTED CW BLOWER MOTOR W/ W (76901)
- FOUR SEASONS DOUBLE SHAFT VENTED CW BLOWER MOTOR W/ W (76925)
- FOUR SEASONS Mazda Mazda 6 06-03 Blower Motor, 75837 (75837)
- FOUR SEASONS UNIVERSAL (75066)
- FOUR SEASONS DODGE DART 14-13 (76971)
- MOTORCRAFT Motor Asy, Yh1891 (YH1891)
- Four Seasons Automotive Heating & Air Conditioning Motors