Shop All Automotive Electrical Parts
Four Seasons
Ford Aerostar 97-86-Bronco 96-87-Bronco Resistor Block, 20261
Mfr # 20261
Zoro # G2842880
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Gender Female
- Speed Fixed # 3
- Terminal Type Spade
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20261
- Zoro # G2842880
- UPC # 96361202610
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Gender | Female |
Speed | Fixed # 3 |
Terminal Type | Spade |
Connector Shape | Rectangular |
Number of terminals | 4 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, H3-55, 55W, T3 1/2, 12.8V (H3 55W)
- REESE Receiver Lock, Class III, IV, Chrome (7030400)
- A & I PRODUCTS Pan Seat, Steel 21" x14" x1" (A-3698466M91)
- AUTOTEX Pink Wiper Blade, Automotive, 20 In (AP-PF20)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- PHASETECH Amplifier, 4" Nominal H, 9-1/2" Nominal L (P350 AMPLIFIER)
- ROADPRO SFE Fuses, 20A, 5-Pack (RPSFE20)
- FLANGE WIZARD Flange Wizard 496-WW-16 Wizard Wrap Small 1 Inch To6 Inch Pipe (496-WW-16)
- SC JOHNSON PROFESSIONAL $SOLOPOL 4 LTR -EA (SN32140)
- Four Seasons Automotive Electrical