Shop All Power Steering Hoses
Four Seasons
Ford Aerostar 95-94 Hose Assembly, 56395
Mfr # 56395
Zoro # G9341730
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Type Discharge & Suction Line
- O-rings Included Included
- Discharge End 0.500 in
- Discharge End Type Female Springlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56395
- Zoro # G9341730
- UPC # 96361563957
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Material | Aluminum / Rubber |
Type | Discharge & Suction Line |
O-rings Included | Included |
Discharge End | 0.500 in |
Discharge End Type | Female Springlock |
O-Ring C Quantity | 3 |
Suction End Type | Male Springlock |
Bracket | w/o Bracket |
Discharge End Style | Female Springlock |
Refrigerant Type | R134a |
Service Port Type | R134a Quick Disconnect |
O-Ring E Quantity | 1 |
Manifold | Yes |
O-Ring B Quantity | 3 |
Suction End | 0.750 in |
O-Ring D Quantity | 1 |
Switch Service Port | w/ Switch Port |
O-Ring A Quantity | 1 |
Suction End Style | Male Springlock |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KC HILITES DAYLIGHTER; LNG RNG BLK 100W (PR) (238)
- STENS Oem Replacement Belt 265-571 For Husqvarna 539111949 (265-571)
- AFTERMARKET Compressor Nippondenso 10PA17CStyle Fits John Deere 5200, Tractors (RE64024)
- OEMTOOLS Master Wheel Hun & Bearing Remover & Installer Kit (27213)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- FOUR SEASONS Mazda Mazda 6 08-06 Hose Assembly, 55019 (55019)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-2705 (3L-2705)
- Four Seasons Rubber Hoses & Accessories