Shop All Engine Sensors
Four Seasons
Ford Aerostar 92-86-Bronco 96-85-Bronco Cool Temp Sensr, 36407
Mfr # 36407
Zoro # G1626174
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Type Coolant Temp Sensor
- Number of Wires 2
- Thread Dia. Male
- Connector Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36407
- Zoro # G1626174
- UPC # 96361364073
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | Male |
Fitting Thread Size | 3/8" Pipe (43/64" x 18) |
Details
Material | Brass |
Type | Coolant Temp Sensor |
Number of Wires | 2 |
Connector Shape | Round |
Fitting Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater - 1000W 120V, 1-5/8in. Thread John Deere (3500029)
- JABSCO Twist n' Lock Pump Assembly f/29090 & 29120 Series (29040-3000)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5178)
- KEN-TOOL Loose Wheel Nut Indicator, Red, Plastic (30603R)
- FOUR SEASONS Buick Allure 09-08/Lacrosse 14-08 Cool Temp Sensr, 37858 (37858)
- FOUR SEASONS Ford Escape 08-04/Fusion 09-06/Taurus 05 Cool Temp Sensr, 37865 (37865)
- DORMAN ABS Wheel Speed Sensor - Front Left, 970-025 (970-025)
- BOSCH OXYGEN SENSOR (15031)
- BOSCH Oxygen Sensor, 12050 (12050)
- DENSO Oxygen Sensor 2003-2007 Honda Accord 2.4L, 234-4797 (234-4797)
- BOSCH Oxygen Sensor, 16417 (16417)
- Four Seasons Engine Sensors