Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
Flanged Vented Ccw Blower Motor W/Wheel, 75125
Mfr # 75125
Zoro # G1703789
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Plastic / Metal
- Rotation CCW
- Wheel Dia. 5.7 in
- Mount Type OE Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75125
- Zoro # G1703789
- UPC # 96361104075
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Wheel Dia. | 5.7 in |
Details
Voltage | 12 |
Item | Blower Motors |
Material | Plastic / Metal |
Rotation | CCW |
Mount Type | OE Mount |
Number of terminals | 1 |
Terminal Pin Qty. | 2 |
Flanged End | Yes |
Terminal Type | Spade |
Connector Quantity | 1 |
Cage Wheel Included | w/ Wheel |
Vented | Vented |
Connector Gender | Female |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Male Connector, 1/4-18, 1/4 In Tube Sz (1868X4X4)
- GROTE Pigtail for 3057/3157/415 Bulb (84-1086)
- DELPHI Steering Tie Rod End, Ta1454 (TA1454)
- DON-JO Don-Jo:Wrap Around 4 - 2-3/4" - Silver (DNJ-4-S-CW)
- FOUR SEASONS Ford Tempo 85/Mercury Topaz 85-84 Blower Motor, 35542 (35542)
- FOUR SEASONS Nissan Rouge 16-15 Blower Motor, 75041 (75041)
- FOUR SEASONS SINGLE SHAFT VENTED CW BLOWER MOTOR W/ W (76901)
- FOUR SEASONS TOYOTA CELICA 85-82-SUPRA 85-81 (35630)
- FOUR SEASONS Double Shaft Vented Cw Blower Motor, 75074 (75074)
- FOUR SEASONS BUICK VERANO 13-12/CHEV ORLANDO 13-12-VO (76933)
- URO PARTS W/Cages Blower Motor, 1078300208 (1078300208)
- Four Seasons Automotive Heating & Air Conditioning