Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Fitting-Weld-On Barb, 12392
Mfr # 12392
Zoro # G3244793
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Weld on
- Fitting Size 8
- Hose Connection Type Barb Fitting
- Hose I.D. Fraction 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 12392
- Zoro # G3244793
- UPC # 96361123922
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Fitting Size | 8 |
Hose Size | 8 |
Details
Material | Aluminum |
Type | Weld on |
Hose Connection Type | Barb Fitting |
Hose I.D. Fraction | 13/32 in |
Hose I.d. | 0.41 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Spare Tire Hoist Assembly, 925-504 (925-504)
- MAIN FILTER LENZ CP75210 Hydraulic Filter Replacement (MF0057995)
- MEGUIARS Marine/Rv Quik Wax 16Oz (M5916)
- GARDNER BENDER Battery Charging Clip, 20A, PK2 (14-520)
- FOUR SEASONS Fitting-Splicer Bl #, 14952 (14952)
- FOUR SEASONS KIT-SEALING WASHER (24354)
- FOUR SEASONS SLIM LINE SEALING WASHER (24251)
- FOUR SEASONS Scion Xa 06-04 Water Outlet, 86054 (86054)
- FOUR SEASONS Fitting-Metric 14Mm Ac Fitting, 14446 (14446)
- FOUR SEASONS Fitting Heater Fitting, 84506 (84506)
- UNIVERSAL AIR COND Valve-Exp Univ 3/8 X Expansion Valve, Ex6012C (EX6012C)
- Four Seasons Automotive Heating & Air Conditioning Parts