Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
FITTING-SPLICER BL
Mfr # 17408
Zoro # G702078830
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Splicer
- Material Aluminum
- Hose Connection Type Beadlock
- Hose I.D. Fraction 13/32 x 1/2 in
- Connector Fitting 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 17408
- Zoro # G702078830
- UPC # 96361174085
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Hose Size | 8 x 10 |
Details
Type | Splicer |
Material | Aluminum |
Hose Connection Type | Beadlock |
Hose I.D. Fraction | 13/32 x 1/2 in |
Connector Fitting | 10 |
Connector B Fitting | 8 |
Hose B I.d. | 0.5 in |
Fitting Type | Beadlock |
Hose I.d. | 0.41 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 88-96 Fordheavy 14.6L Radiator Hose, 71509 (71509)
- ZEROSTART Engine Heater - 1000W 120V, Plate Allis Chalmers (3500014)
- POLYVANCE $Mini-Weld Model 7 Airless Plastic Welde (UR5700HT)
- BENNETT MARINE BOLT 24x12 Electric Trim Tab System - Control Switch Required (BOLT2412)
- FOUR SEASONS Fiat 500 15-10 (20478)
- FOUR SEASONS CHEVY TRAILBLAZER 06-02 (20630)
- FOUR SEASONS Fitting-Splicer Bl, 14312 (14312)
- FOUR SEASONS Blower Wheel, 35219 (35219)
- FOUR SEASONS AC FITTING /ADAPTER (12204)
- FOUR SEASONS AC FITTING/SPLICER (18960)
- FOUR SEASONS Fitting Heater Fitting, 84719 (84719)
- Four Seasons Automotive Heating & Air Conditioning Parts