Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Fitting-Splicer Bl #, 14952
Mfr # 14952
Zoro # G3539679
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Type Splicer
- Hose I.D. Fraction 5/8 x 5/8 in
- Service Port Type R-134a
- Fitting Type Beadlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 14952
- Zoro # G3539679
- UPC # 96361149526
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Hose Size | 12 x 12 |
Details
Material | Aluminum |
Type | Splicer |
Hose I.D. Fraction | 5/8 x 5/8 in |
Service Port Type | R-134a |
Fitting Type | Beadlock |
Connector B Fitting | 12 |
Hose Connection Type | Beadlock |
Hose I.d. | 0.625 in |
Connector Fitting | 12 |
Hose B I.d. | 0.625 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Snap In Tire Valve, 2 1/2 In, PK50 (TV-423)
- EXTREME MAX Extreme Max 3006.6625 Coated Keel-Style Downrigger Weight - 10 lbs. (3006.6625)
- GROCO TH Bronze Standard Length Thru-Hull With Nut, NPS Thread (TH-500-W)
- AIRMAN Tire Repair Air Compressor Kit, Sealan (71-051-021)
- FOUR SEASONS Adapter Service Port, 59972 (59972)
- FOUR SEASONS Fitting Heater Fitting, 84520 (84520)
- FOUR SEASONS Fitting Heater Fitting, 84728 (84728)
- FOUR SEASONS AC FITTING /ADAPTER (12204)
- FOUR SEASONS Fitting-Fo Bl #12 S Ac Fitting, 14012 (14012)
- FOUR SEASONS Engine Coolant Water Outlet And Thermost, 86230 (86230)
- ZEROSTART Cab & Cargo Heater Replacement Fan Motor - 24V, Long Shaft For Model 200 (7100007)
- Four Seasons Automotive Heating & Air Conditioning Parts