Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Fitting-Splicer #10 Ac Fitting, 12460
Mfr # 12460
Zoro # G3537201
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Splicer
- Material Aluminum
- Hose Connection Type Hose Barb
- Hose I.D. Fraction 1/2 in
- Fitting Type Barb Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 12460
- Zoro # G3537201
- UPC # 96361122024
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Hose Size | 10 |
Details
Type | Splicer |
Material | Aluminum |
Hose Connection Type | Hose Barb |
Hose I.D. Fraction | 1/2 in |
Fitting Type | Barb Fitting |
Hose I.d. | 0.500 in |
Connector B Fitting | 10 |
Connector Fitting | 10 |
Service Port Type | R-12 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOPKINS UNIVERSAL MULTI-TOW HARNESS (40985)
- DAYCO Serpentine Belt, Industry Number 10PK1485 (5100585)
- HALTEC Stabilizer and Extension Kit (225393)
- STAR BRITE A Gal. Fogging Oil, #84800 (84800)
- FOUR SEASONS FITTING-SPLICER #8MO (17232)
- FOUR SEASONS 25-7132 (24338)
- FOUR SEASONS SLIM LINE SEALING WASHER (24259)
- FOUR SEASONS Fitting-Splicer Bl, 14326 (14326)
- FOUR SEASONS HVAC AIR DOOR ACTUATOR (73243)
- FOUR SEASONS Fitting-Metric 20Mm Ac Fitting, 14626 (14626)
- UNIVERSAL AIR COND Block Exp Univ 3/8 1 Expansion Valve, Ex9404C (EX9404C)
- Four Seasons Automotive Heating & Air Conditioning