Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Fitting Press Fitting, 84716
Mfr # 84716
Zoro # G3557529
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Hose barb
- Type Heater Fitting
- Material Steel
- Outlet C Length 2.000 in
- Inlet Length 0.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 84716
- Zoro # G3557529
- UPC # 96361847163
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outlet C Length | 2.000 in |
Inlet Length | 0.500 in |
Inlet Dia. Fraction | 5/8 in |
Fitting Size End 1 | 0.625 in |
Inlet Dia. | 0.625 in |
Outlet Length | 0.625 in |
Fitting Size End 2 | 0.625 in |
Center Width | 0.625 in |
Overall Depth | 2.500 in |
Details
Connector Type | Hose barb |
Type | Heater Fitting |
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Lube Filter, 4-21/32 in. O.D. (B7513)
- ANCOR Black 2/0 AWG Battery Cable Tinned Copper - 50' (117005)
- VEXILAR LPS-1 Handheld Digital Depth Sounder (LPS-1)
- PARKER 90Deg Male Elbow, 3/16 x 1/8 In (VS269NTA-3-2)
- FOUR SEASONS Service Port, 59946 (59946)
- FOUR SEASONS Fitting-Fo Bl #12 S Ac Fitting, 14012 (14012)
- FOUR SEASONS HONDA CIVIC 93-92-CIVIC DEL SOL 93 (54691)
- FOUR SEASONS Dodge Pickup - Fullsize / Ramcharger, 26844 (26844)
- FOUR SEASONS KENWORTH 02-94 (33478)
- FOUR SEASONS CHEVY TRAILBLAZER 06-02 (20630)
- FOUR SEASONS Ac Fitting/Splicer, 19080 (19080)
- Four Seasons Automotive Heating & Air Conditioning