Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Fitting-Metric 20Mm Ac Fitting, 14428
Mfr # 14428
Zoro # G3538784
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. M20x1.500
- Material Aluminum
- Type Metric O-Ring
- Run Length 1.440 in
- Hose Connection Type Beadlock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 14428
- Zoro # G3538784
- UPC # 96361144286
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Thread Dia. | M20x1.500 |
Run Length | 1.440 in |
Run Length Fraction | 1-7/16 in |
Hose Size | 8 |
Fitting Size | 8 |
Details
Material | Aluminum |
Type | Metric O-Ring |
Hose Connection Type | Beadlock |
Hose I.D. Fraction | 13/32 in |
Fitting Type | Female Metric O-Ring |
Connector B Fitting | M20 |
Hose I.d. | 0.41 in |
Gasket / Seals | Included |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HPC HPC:Diamond Pick Tool (HPC-LPX-10)
- CAL-VAN TOOLS Oxygen Sensor Wrench (843)
- ILB GOLD Stator Regulator, Replacement For Wai Global IK540 (IK540)
- AFTERMARKET Ignition Switch Fits John Deere RE45963 Replaces 50712065 (RE45963-CC)
- FOUR SEASONS 53-815 Shaft Seal Kit, 24013 (24013)
- FOUR SEASONS Adapter Tube-O To #8 Ac Fitting, 14718 (14718)
- FOUR SEASONS HONDA CIVIC 91-88-CRX 91-88-WAGOVAN 90-8 (20042)
- FOUR SEASONS FTG-SPLICER #10MO X (17233)
- FOUR SEASONS Connector-Clutch, 37201 (37201)
- FOUR SEASONS FITTING-SPLICER BL (17408)
- ILC Replacement For PACKARD, C340A (C340A)
- Four Seasons Automotive Heating & Air Conditioning Parts