Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Fitting-Metric 14Mm Ac Fitting, 14446
Mfr # 14446
Zoro # G3540902
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Metric O-Ring
- Thread Dia. M14x1.500
- Material Aluminum
- Hose Connection Type Beadlock
- Run Length 1.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 14446
- Zoro # G3540902
- UPC # 96361144460
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Thread Dia. | M14x1.500 |
Run Length | 1.31 in |
Fitting Size | 6 |
Hose Size | 6 |
Details
Type | Metric O-Ring |
Material | Aluminum |
Hose Connection Type | Beadlock |
Gasket / Seals | Included |
Connector B Fitting | M14 |
Fitting Type | Female Metric O-Ring |
Hose I.d. | 0.31 in |
Hose I.D. Fraction | 5/16 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Compressor, Diesel Piston Ring (1UBG2)
- BILSTEIN Chev Silverado 2500 Hd 14-11/Silve Shock Absorber, 25-218190 (25-218190)
- CTR Suspension Stabilizer Bar Link, CL0120 (CL0120)
- WESTWARD Lug, 6 ga., 1/4 In, Copper, Crimp/Solder, PK2 (23YY86)
- FOUR SEASONS Com Oil-Mineral, 59001 (59001)
- FOUR SEASONS Adapter Service Port, 59972 (59972)
- FOUR SEASONS Service Valve Ac Fitting, 12731 (12731)
- FOUR SEASONS Heater Valve, 74828 (74828)
- FOUR SEASONS Volvo 03-99 Expansion Valve, 39073 (39073)
- FOUR SEASONS SUBARU FORESTER 00-98/IMPREZA 01-98 (44113)
- GPD Evaporators, 4711286 (4711286)
- Four Seasons Automotive Heating & Air Conditioning