Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Fitting Heater Fitting, 84774
Mfr # 84774
Zoro # G3276363
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Connector Type NPT/Hose barb
- Type Heater Fitting
- Outlet C Length 0.625 in
- Overall Depth 2.500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 84774
- Zoro # G3276363
- UPC # 96361847743
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outlet C Length | 0.625 in |
Overall Depth | 2.500 in |
Fitting Size End 2 | .375 in |
Inlet Dia. Fraction | 5/8 in |
Inlet Length | 0.625 in |
Inlet Dia. | 0.625 in |
Fitting Size End 1 | 0.625 in |
Outlet Length | 0.625 in |
Center Width | 1.500 in |
Details
Material | Steel |
Connector Type | NPT/Hose barb |
Type | Heater Fitting |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Push-Lock, Full Union, 5/32" (016620)
- WEATHERTECH Rear Seat Protector, Charcoal (DE2021CH)
- JUSTRITE Drum Funnel, Flammables (28681)
- ANYSIZEBASKET Dip and Drain Basket: 9-1/2Dia. x 12H, 304 SS, Mesh: 4 x .032 Basket and Bucket (DND-095RND120-C04S-B)
- FOUR SEASONS SLIM LINE SEALING WASHER (24255)
- FOUR SEASONS AC FITTING /ADAPTER (12201)
- FOUR SEASONS FITTING-FO BL #8 90 (14208)
- FOUR SEASONS Buick Electra Sedan/Coupe 67-63-Gs 67-Le Filter Drier, 33215 (33215)
- FOUR SEASONS AC FITTING/SPLICER (18960)
- FOUR SEASONS Permagum- Price By Foot Sold In Box 50,69014 (69014)
- VEMO HEAT EXCHANGER INTE (V30-61-0015)
- Four Seasons Automotive Heating & Air Conditioning