Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Fitting Heater Fitting, 84724
Mfr # 84724
Zoro # G3284221
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Hose barb
- Type Heater Fitting
- Material Steel
- Overall B Length 1.750 in
- Inlet Dia. 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 84724
- Zoro # G3284221
- UPC # 96361847248
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Overall B Length | 1.750 in |
Inlet Dia. | 0.625 in |
Center Width | 0.875 in |
Inlet Dia. Fraction | 5/8 in |
Outlet Length | 0.625 in |
Inlet Length | 0.500 in |
Fitting Size End 2 | .375 in |
Overall Depth | 1.625 in |
Outlet C Length | 0.750 in |
Fitting Size End 1 | 0.625 in |
Details
Connector Type | Hose barb |
Type | Heater Fitting |
Material | Steel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Reflective Tape, White, 1"x5 yd. (3430)
- SHARK INDUSTRIES Nylon Mount/Demount Duckhead w Tapered Hole- Head Only (38307)
- AFTERMARKET Seal Kit, Hydraulic Cylinder (A-AHC19979)
- BALDWIN FILTERS Air Filter, 7-1/2 x 2-3/16 in. (PA2354)
- FOUR SEASONS AC FITTING/SPLICER (19072)
- FOUR SEASONS SUPER DUTY ELECTRIC FAN 14 MP PULLER (37140)
- FOUR SEASONS ADAPTER ROTO TO #8 MF BS R1 (12778)
- FOUR SEASONS Fitting Heater Fitting, 84773 (84773)
- FOUR SEASONS Fitting-Splicer Bl, 14310 (14310)
- FOUR SEASONS Service Port, 59945 (59945)
- GATES Molded Heater Hose - Valve To Water Pump, 18077 (18077)
- Four Seasons Automotive Heating & Air Conditioning