Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Fitting Heater Fitting, 84715
Mfr # 84715
Zoro # G3282654
original price:
$5.59
6% off
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Heater Fitting
- Connector Type Hose barb
- Outlet Length 0.625 in
- Fitting Size End 1 0.625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 84715
- Zoro # G3282654
- UPC # 96361847156
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outlet Length | 0.625 in |
Fitting Size End 1 | 0.625 in |
Inlet Dia. | 0.750 in |
Inlet Dia. Fraction | 3/4 in |
Inlet Length | 0.500 in |
Overall Depth | 1.875 in |
Outlet C Length | 1.000 in |
Center Width | 0.750 in |
Fitting Size End 2 | .75 in |
Details
Material | Steel |
Type | Heater Fitting |
Connector Type | Hose barb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bottle Jack, 4 ton Lifting Capacity (787LA2)
- QUICKCABLE SB Lock Box, PK5 (126207-005)
- GROTE Rubber Insul. Clamp, 7/8", PK100 (83-8105)
- LUMAPRO Miniature Lamp, 656, 1.6W, T3 1/4, 28V, PK10 (656-10PK)
- FOUR SEASONS Fitting Heater Fitting, 84729 (84729)
- FOUR SEASONS Fitting Heater Fitting, 84776 (84776)
- FOUR SEASONS Fitting Heater Fitting, 84728 (84728)
- FOUR SEASONS Bmw 733 Ser 84-78-735 Ser 86-85-L Ser 87 Expansion Valve, 38881 (38881)
- FOUR SEASONS Fitting-Fo Bl #10 S Ac Fitting, 14010 (14010)
- FOUR SEASONS Fitting-Mo Bl #10 S Ac Fitting, 10710 (10710)
- DORMAN 973-582 Blower Motor Resistor Kit With Harness (973-582)
- Four Seasons Automotive Heating & Air Conditioning