Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Fitting-Fo Bl #10 S Ac Fitting, 14010
Mfr # 14010
Zoro # G3542950
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. 7/8" - 14
- Type Standard O-Ring
- Material Aluminum
- Hose Connection Type Beadlock
- Hose I.D. Fraction 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 14010
- Zoro # G3542950
- UPC # 96361140103
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Thread Dia. | 7/8" - 14 |
Fitting Size | 10 |
Hose Size | 10 |
Run Length | 2.08 in |
Details
Type | Standard O-Ring |
Material | Aluminum |
Hose Connection Type | Beadlock |
Hose I.D. Fraction | 1/2 in |
Fitting Type | Female O-Ring |
Hose I.d. | 0.500 in |
Gasket / Seals | Included |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-RUN Trailer Tire, 4.80-12, 6 Ply (WD1012)
- PUROLATOR Purolator PL14612 PurolatorONE Advanced Engine Protection Oil Filter (PL14612)
- GROTE Battery Cable Side Terminal, 4 ga., 15In L (84-9249)
- STABILUS Gas Spring Universal Applications, 4B-8499IU (4B-8499IU)
- FOUR SEASONS Bmw 733 Ser 84-78-735 Ser 86-85-L Ser 87 Expansion Valve, 38881 (38881)
- FOUR SEASONS Ferrule Ac Fitting, 16818 (16818)
- FOUR SEASONS AC FITTING /ADAPTER (12204)
- FOUR SEASONS Volvo 03-99 Expansion Valve, 39073 (39073)
- FOUR SEASONS Adapter Retro 13Mm X Retrofit Compnt, 59976 (59976)
- FOUR SEASONS FITTING-SPLICER #6M (17231)
- TYC PRODUCTS Tyc Intercooler, 18023 (18023)
- Four Seasons Automotive Heating & Air Conditioning