Shop All Other Small Engine Parts
Four Seasons
Fitting-Fo Barb #8 Ac Fitting, 12208
Mfr # 12208
Zoro # G2123393
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Standard O-Ring
- Material Aluminum
- Hose I.D. Fraction 13/32 in
- Refrigerant Type R12, R134a, R1234YF
- Run Length 1.420 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 12208
- Zoro # G2123393
- UPC # 96361118089
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Run Length | 1.420 in |
Drop Length | 1.625 in |
Hose Size | 8 |
Fitting Thread Size | 3/4" - 16 |
Fitting Size | 8 |
Run Length Fraction | 1-7/16 in |
Details
Type | Standard O-Ring |
Material | Aluminum |
Hose I.D. Fraction | 13/32 in |
Refrigerant Type | R12, R134a, R1234YF |
Fitting Angle | 90° |
Hose Connection Type | Barb Fitting |
Hose I.d. | 0.41 in |
Fitting Type | Female O-Ring |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Rotary Turf Edger, Single Wheel, 6" Blade (49047)
- LOGO BRANDS Colorado Bleacher Cushion (126-71B)
- MTD Control-Choke (746-0614A)
- AFTERMARKET 12V Fuel Pump (FSG60-0140)
- FOUR SEASONS Fitting-Cmprssn Bl #, 17856 (17856)
- FOUR SEASONS Ac Fitting/Repair, 19216 (19216)
- FOUR SEASONS Fitting-Ff Bl #8 St Ac Fitting, 10408 (10408)
- BRIGGS & STRATTON PISTON/ROD ASSY (844009)
- KOHLER Gasket Exhaust (62 041 14-S)
- MTD Washer-Bell (936-0425)
- MTD Lens-Headlight (931-1099A)
- Four Seasons Other Small Engine Parts