Shop All Other Small Engine Parts
Four Seasons
Fitting-Fo Barb #6 Ac Fitting, 12206
Mfr # 12206
Zoro # G2131078
original price:
$12.75
13% off
new price: $11.09
/ea
Sold in multiples of 2 for $22.18
$22.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Standard O-Ring
- Material Aluminum
- Hose Connection Type Barb Fitting
- Fitting Angle 90°
- Fitting Type Female O-Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 12206
- Zoro # G2131078
- UPC # 96361122062
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Fitting Thread Size | 5/8" - 18 |
Drop Length | 1.360 in |
Fitting Size | 6 |
Run Length | 1.3 in |
Hose Size | 6 |
Details
Type | Standard O-Ring |
Material | Aluminum |
Hose Connection Type | Barb Fitting |
Fitting Angle | 90° |
Fitting Type | Female O-Ring |
Refrigerant Type | R12, R134a, R1234YF |
Hose I.d. | 0.31 in |
Hose I.D. Fraction | 5/16 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 4PK (41-ROT-07-0038-QTY4)
- STOKES SELECT Feeder Bird Squirrel Proof (38002)
- CHAMPION SPORTS Multi-Sport Pitch Back Screen, 42"x72" (BN4272)
- VECTOR Plasma Insect Light (45091609)
- FOUR SEASONS Ac Fitting/Repair, 19216 (19216)
- FOUR SEASONS Fitting-Ff Bl #8 St Ac Fitting, 10408 (10408)
- FOUR SEASONS Fitting-Cmprssn Bl #, 17856 (17856)
- BRIGGS & STRATTON Module-Fuel (593890)
- BRIGGS & STRATTON Cylinder Head Gasket (796475)
- BRIGGS & STRATTON BASE-AIR CLEANER (796492)
- A & I PRODUCTS Throttle Control Cable Assembly 8.2" x10.85" x2.3" (A-B1EM302)
- Four Seasons Other Small Engine Parts