Shop All Other Small Engine Parts
Four Seasons
Fitting-Ff Barb #6 Ac Fitting, 11406
Mfr # 11406
Zoro # G2102378
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Flare
- Material Aluminum
- Hose Connection Type Barb Fitting
- Hose I.D. Fraction 5/16 in
- Fitting Thread Size 5/8" - 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 11406
- Zoro # G2102378
- UPC # 96361102088
- Country of Origin Unknown
- Category Other Small Engine Parts
Dimensions
Fitting Thread Size | 5/8" - 18 |
Fitting Size | 6 |
Run Length | 1.780 in |
Hose Size | 6 |
Details
Type | Flare |
Material | Aluminum |
Hose Connection Type | Barb Fitting |
Hose I.D. Fraction | 5/16 in |
Fitting Type | Female Flare |
Refrigerant Type | R12, R134a, R1234YF |
Hose I.d. | 0.31 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA PLANT FOOD ORCHID 8OZ (ORPF8)
- D-FENSE Deltamethrin Dust (82002479)
- KOHLER Fuel Filter (25 050 22-S)
- FABRICATION ENTERPRISES Thera-Band„¢ SCP„¢ Pro Series Inflatable Exercise Ball, 45 cm (18"), Yellow (30-1876)
- FOUR SEASONS Ac Fitting/Repair, 19216 (19216)
- FOUR SEASONS Fitting-Ff Bl #8 St Ac Fitting, 10408 (10408)
- FOUR SEASONS Fitting-Cmprssn Bl #, 17856 (17856)
- BRIGGS & STRATTON Crankcase Gasket (694953)
- BRIGGS & STRATTON Fuel Gauge Cap (189420GS)
- STENS Drive Wheel For Craftsman Most 22" Self-Propelled Mowers 194231X427; 205-714 (205-714)
- MTD Screw-Hex Wash Hd (710-0604A)
- Four Seasons Other Small Engine Parts