Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
FITTING
Mfr # 17849
Zoro # G002078783
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Compression
- Hose Connection Type Beadlock
- Run Length 1.250 in
- Hose Size 8
- Hose I.D. Fraction 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 17849
- Zoro # G002078783
- UPC # 96361178496
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Run Length | 1.250 in |
Hose Size | 8 |
Fitting Size | 6 |
Details
Type | Compression |
Hose Connection Type | Beadlock |
Hose I.D. Fraction | 13/32 in |
Hose I.d. | 0.41 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEROSTART Engine Heater, 600W 120V, 1.5in., Ford, Case (3100133)
- TUNDRA Inverter Installation Kit, w/12 ft. Cable (CM1512)
- BOOMERANG RUBBER Truck Bed Mat, Black, Unfinished, Rubber (TM633BAGGED)
- ILC Replacement for Osram Sylvania Dulux S/E 11w/21-840 replacement light bulb lamp (DULUX S/E 11W/21-840 OSRAM SYLVANIA)
- FOUR SEASONS Fitting-Tee Splicer, 16312 (16312)
- FOUR SEASONS Fiat 500 15-10 (20478)
- FOUR SEASONS Service Valve Ac Fitting, 12731 (12731)
- FOUR SEASONS AC SYS SEAL KIT (24345)
- FOUR SEASONS FOR DIESEL KIKI COMPRESSORS (15209)
- FOUR SEASONS Valve Core, 59343 (59343)
- FOUR SEASONS Fitting-Fo Bl #8 90 Ac Fitting, 14228 (14228)
- Four Seasons Automotive Heating & Air Conditioning