Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
FILTER DRIER DESICCANT BAG W/O PLUG
Mfr # 83385
Zoro # G502111614
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Cloth
- Includes Gasket / Seals
- Outlet Diameter 1.500 IN
- Universal Fit Direct
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 83385
- Zoro # G502111614
- UPC # 96361087484
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Outlet Diameter | 1.500 IN |
Desiccant Length | 14 in |
Details
Color | White |
Material | Cloth |
Includes | Gasket / Seals |
Universal Fit | Direct |
Type | Desiccant Bag |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Belt Idler, Pu306030Rr9H (PU306030RR9H)
- LUVERNE TRUCK EQUIPMENT O-MEGA II 6IN OVAL STEPS BLACK TEXTURED POWDER COAT (584098-570237)
- PLOMBCO 25 g FN style Plasteel clipon weight (PLO10775)
- PUROLATOR Purolator A35560 PurolatorONE Advanced Air Filter (A35560)
- FOUR SEASONS FOR DIESEL KIKI COMPRESSORS (15209)
- FOUR SEASONS Saturn Vue 10-08 Water Outlet, 86174 (86174)
- FOUR SEASONS SERVICE VALVE (12790)
- FOUR SEASONS SUPER DUTY ELECTRIC FAN 9 MP PUSHER (37137)
- FOUR SEASONS Kit/Retrofit, 26254 (26254)
- FOUR SEASONS ADAPTER ROTO TO #8 MF BS R1 (12778)
- FOUR SEASONS SUPER DUTY ELECTRIC FAN 14 MP PULLER (37140)
- Four Seasons Automotive Heating & Air Conditioning