Shop All Engine Sensors
Four Seasons
Ferrari 308 Ser 85-82/328 Ser 89-85
Mfr # 37886
Zoro # G800618747
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. Female
- Number of Wires 2
- Type Coolant Temp Sensor
- Connector Shape Rectangular
- Fitting Thread Size M12-1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 37886
- Zoro # G800618747
- UPC # 96361378865
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | Female |
Fitting Thread Size | M12-1.25 |
Details
Number of Wires | 2 |
Type | Coolant Temp Sensor |
Connector Shape | Rectangular |
Description
Ferrari 308 Ser 85-82/328 Ser 89-85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 9-7/32 x 10-1/2 in. (PA1646FN)
- SHURFLO REVOLUTION 12 VDC FRESH WATER PUMP 12 VDC, 3 GPM, 55 PSI, 1/2IN NPSM-M (4008-101-E65)
- VAICO Windshield Washer Fluid, V60-0148 (V60-0148)
- LUK Slave Cylinder, Lsc002B (LSC002B)
- FOUR SEASONS Ford Escape 08-04/Fusion 09-06/Taurus 05 Cool Temp Sensr, 37865 (37865)
- FOUR SEASONS Buick Allure 09-08/Lacrosse 14-08 Cool Temp Sensr, 37858 (37858)
- BOSCH Oxygen Sensor, 18034 (18034)
- DELPHI Oxygen Sensor, Es20213 (ES20213)
- CARRIER Sensor, For Air Cooled Liquid Chiller (RC6600035)
- ENCORE AUTOMOTIVE Oxygen Sensor, Os-K10007 (OS-K10007)
- STANDARD IGNITION Coolant Temperature Sensor, Tx218 (TX218)
- Four Seasons Engine Sensors