Shop All Automotive Heating & Air Conditioning Parts
Four Seasons
Engine Coolant Water Outlet And Thermost, 86230
Mfr # 86230
Zoro # G8969050
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6.19 in
- Material Plastic
- Type Outlet and Thermostat Housing Kit
- Mount Hole Qty 3
- Mnt Flange Width 0.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 86230
- Zoro # G8969050
- UPC # 96361098589
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Parts
Dimensions
Overall Height | 6.19 in |
Mnt Flange Width | 0.91 in |
Inlet Dia. | 1.375 in |
Details
Material | Plastic |
Type | Outlet and Thermostat Housing Kit |
Mount Hole Qty | 3 |
Gasket / Seals | Included |
Thermostat Included | Included |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1 x 1-15/16 x 1/4", CRW1, Nitrile (10104)
- SUNBELT Bullet Foam Earplugs, Corded 100 pair/box 8.3" x8" x4.3" (A-B1FP71)
- C.R. BROPHY C.R. Brophy HL44 Heavy Duty Safety Chain with Hook Grade 70 - 5/16" x 37" (HL44)
- BUYERS PRODUCTS Aluminum Tarp System With Mesh Tarp 5 x 14 Foot (DTR5014)
- FOUR SEASONS AC SYS SEAL KIT (24343)
- FOUR SEASONS Fitting-Fo Bl #10 9 Ac Fitting, 14210 (14210)
- FOUR SEASONS FITTING (17849)
- FOUR SEASONS Valve Core, 59335 (59335)
- FOUR SEASONS CHEVY TRAILBLAZER 06-02 (20630)
- FOUR SEASONS Parallel Flow Evaporator Core, 64065 (64065)
- A & I PRODUCTS Universal R-12 To R-134a Adapter & Port Box Kit 10.7" x7.1" x1.7" (A-CP4017)
- Four Seasons Automotive Heating & Air Conditioning Parts