Shop All Automotive Fans
Four Seasons
Electric Fan Kit, 36897
Mfr # 36897
Zoro # G9365795
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Mounting Type 14" Fan Kit
- Guard Material Reinforced Nylon
- Includes Mounting Hardware; finger guard on fan
- Voltage 12
- Width 3.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36897
- Zoro # G9365795
- UPC # 96361368972
- Country of Origin Taiwan, Province of China
- Category Automotive Fans
Dimensions
Width | 3.71 in |
Depth | 3.71 in |
Dia. | 14 in |
Wiring Harness Length | 36 IN |
Description
Our products are engineered and tested to provide years of trouble free operation. Backed by over 50 years of mobile A/C experience, fix it once and fix it right with Four Seasons. Four Seasons thrives to maintain a quality standard and image that upholds our reputation and brand equity.
Restrictions
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCK TECHNOLOGY Truck Brake Spring Tool (890)
- DONALDSON Rubber HUMP (P105608)
- TIGER LIGHTS LED Warning Beacon 12V, Flood/Flashing Off-Road Light; (TL2100)
- BENDIX Valve, Quick Release, Brake, Qr-1, 3/8 Supply, 3/8 Del (229859N)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Mini Cooper 08-03 Rad Fan Assy, 75647 (75647)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- ROADPRO Black 4-Inch Clip-on Fan for Vehicle or Desk USB Portable Mini Cooling Fan (RPUSBFAN)
- Four Seasons Automotive Fans