Shop All Engine Sensors
Four Seasons
EAGLE PREMIER 89-88/JEEP CHEROKEE 90-85-
Mfr # 36400
Zoro # G302158772
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Dia. Male
- Number of Wires 2
- Type Coolant Temp Sensor
- Material Brass
- Fitting Thread Size 3/8" Pipe (43/64" x 18)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 36400
- Zoro # G302158772
- UPC # 96361364004
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Thread Dia. | Male |
Fitting Thread Size | 3/8" Pipe (43/64" x 18) |
Details
Number of Wires | 2 |
Type | Coolant Temp Sensor |
Material | Brass |
Connector Shape | Oval |
Fitting Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Measuring Container, 2 qt. Capacity (94486)
- QUICKCABLE Copper Lug, 8 Gauge, 1/4", PK10 (5950-010D)
- ROADPRO Steering Wheel Cover, 20 to 22", Black (RPSW-4003)
- ILC Replacement for Welch Allyn 03800-u replacement light bulb lamp (03800-U WELCH ALLYN)
- FOUR SEASONS Ford Escape 08-04/Fusion 09-06/Taurus 05 Cool Temp Sensr, 37865 (37865)
- FOUR SEASONS Buick Allure 09-08/Lacrosse 14-08 Cool Temp Sensr, 37858 (37858)
- BOSCH Manifold Absolute Pressure Sensor, 0261230289 (0261230289)
- AUTO METER 2IN WATER TEMP, 120-240F MECH, ULTRA-LITE (4332)
- DORMAN ABS Wheel Speed Sensor - Rear Right, 970-027 (970-027)
- DENSO Oxygen Sensor, 234-4624 (234-4624)
- BOSCH OXYGEN SENSOR (13309)
- Four Seasons Engine Sensors