Shop All Automotive Air Conditioning Accumulators
Four Seasons
DODGE VIPER 10-03
Mfr # 83668
Zoro # G802077115
product price: $38.75
/ea
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Washer Not Included
- Material Aluminum
- Body Diameter 3.500 IN
- Inlet Size 0.72
- Inlet Fitting Type Pad Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 83668
- Zoro # G802077115
- UPC # 96361836686
- Country of Origin Unknown
- Category Automotive Air Conditioning Accumulators
Dimensions
Body Diameter | 3.500 IN |
Inlet Size | 0.72 |
Outlet Size | 0.72 |
Switch Port Dia. | 0.472 in |
Body Length | 8.000 IN |
Details
Type | Washer Not Included |
Material | Aluminum |
Inlet Fitting Type | Pad Mount |
Mounting Bracket Included | w/ Bracket |
Switch Service Port | w/o Service Port |
Outlet Fitting Type | Pad Mount |
Mount Type | Bracket Mounted |
Outlet Fraction | 3/4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 10-31/32 x 18-3/8 in. (RS5675)
- KC HILITES JEEP TJ REPL FOG: 6IN POLY W/ GUARD 55W 05-06 (EA) (1135)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Automotive Stranded Hook Up Wire, 100 ft Length, Blue, 0.088" Diameter, 60 Volts (16STRBLUTXL100)
- TH MARINE Seal-Deck Chrome Medium, #CDS-MCP-DP (CDS-MCP-DP)
- FOUR SEASONS Chev Camaro 02-98/Pont Firebird 02-98 (33157)
- FOUR SEASONS PETERBILT 98-94 (33221)
- FOUR SEASONS INTERNATIONAL 4100-SERIES 12-11 (34002)
- GPD Accum / Driers, 1411388 (1411388)
- MOTORCRAFT Accumulator Asy-Air Conditio, Yf37399 (YF37399)
- GPD Accum/Filter Drier, 1411913 (1411913)
- UNIVERSAL AIR COND A/C Accumulator W/Hose Assembly, Ha9360Sc (HA9360SC)
- Four Seasons Automotive Air Conditioning Accumulators