Shop All Automotive Electrical Parts
Four Seasons
Dodge Van-Fullsize 03-97 Resistor Block, 20258
Mfr # 20258
Zoro # G2842512
product price: $19.65
/ea
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Number of terminals 4
- Connector Shape Rectangular
- Speed Fixed # 3
- Connector Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20258
- Zoro # G2842512
- UPC # 96361202580
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Number of terminals | 4 |
Connector Shape | Rectangular |
Speed | Fixed # 3 |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORALITE Reflective Tape, Emergency Vehicle Type (V98-112267-020150)
- K-TOOL INTERNATIONAL Roll Pin Assortment, 120 Piece (KTI00093)
- DEE ZEE TOOLBOX REPLACEMENT STRIKER ASSEMBLY(RETAIL) (DZTBSTRIKER2)
- AGS Brass Hex Plug, Male (3/8-18 NPT), 1/bag (PTF-12B)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- SOUTHWIRE Southwire Company 55668023 100 ft. Red 16 Gauge 19 Strand Primary Auto Wire (55668023)
- JDN JDN: Mercedes A164 W164 Gateway Adapter for VVDI MB (PM-AW164)
- STENTENSGOLF StentensGolf RE36400 Resistor Precharge for 36V Solenoid; 400 amp (RE36400)
- BANKS ENGINEERING Banks Engineering BAN66560 Idash 1.8 Universal 2008 Super Gauge (BAN66560)
- Four Seasons Automotive Electrical Parts