Shop All Automotive Electrical Parts
Four Seasons
Dodge Sprinter 06-03 Resistor Block, 20447
Mfr # 20447
Zoro # G2840342
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Switches
- Connector Gender Female
- Speed Fixed # 3
- Number of terminals 4
- Connector Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 20447
- Zoro # G2840342
- UPC # 96361029057
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Gender | Female |
Speed | Fixed # 3 |
Number of terminals | 4 |
Connector Shape | Rectangular |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FCS STRUTS Tailgate Lift Support, 86222R (86222R)
- ESCO/EQUIPMENT SUPPLY CO Demount Truck Tire Tool, ESC200 (90518-200-1)
- CROWN AUTOMOTIVE Shock Absorber Washer, #5085529Aa (5085529AA)
- GATES Turbocharger Oil Return Line, TL108 (TL108)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- INSTALLBAY BY METRA DIODE 6 AMP, PK 20 (D6)
- ACCELE ELECTRONICS Accele FT-DC3-LC Hi-Lo Current Remote Start Plus Security (FT-DC3-LC)
- SOUNDTUBE Tile Bridge (AC-CMEZ42-TB)
- Q POWER QPower QBGMC1020074DR Dual 10 inch Dual 10 inch Subwoofer Box (QBGMC1020074DR)
- Four Seasons Automotive Electrical