Shop All Power Steering Hoses
Four Seasons
Dodge Pu-Fullsize/Ramcharger 11-10 Hose Assembly, 55828
Mfr # 55828
Zoro # G9333297
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Includes Fittings Included
- Service Port Qty 1
- System Pressure Low Pressure
- End 1 Type Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 55828
- Zoro # G9333297
- UPC # 96361558281
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Service Port Size | 13 mm |
Details
Material | Aluminum / Rubber |
Includes | Fittings Included |
Service Port Qty | 1 |
System Pressure | Low Pressure |
End 1 Type | Flange |
Bracket | w/o Bracket |
Sve Port Low Side | Low Side |
End 2 Type | Captured O-Ring |
Suction End Type | P-Nut Fitting |
O-Ring A Quantity | 2 |
Service Port Type | QDC |
Switch Service Port | w/o Switch Port |
Refrigerant Type | R134a |
Component Type | Suction Line |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Shaft Seal, 1-5/8 x 2-1/8 x 1/4", HM14, Nitrile (16055)
- DIXON Legris D.O.T. Push-In Union, OD, 1/2" (31066200DOT)
- GEN-Y HITCH 10K Dual-Ball Mount 2 Shank 1.5K TW (GH-031)
- SHURFLO 1" Raw Water Strainer w/Bracket -Fittings - 50 Mesh (253-321-01)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- GATES Power Steering Repair Kit, 348940 (348940)
- Four Seasons Rubber Hoses & Accessories