Shop All Automotive Electrical Parts
Four Seasons
Dodge Pickup-Fullsize/Ramcharger 10- Resistor Block, 20547
Mfr # 20547
Zoro # G2838428
product price: $63.25
/ea
$63.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Switches
- Connector Shape Rectangular
- Number of terminals 4
- Connector Gender Female
- Speed Fixed # 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 20547
- Zoro # G2838428
- UPC # 96361029705
- Country of Origin Unknown
- Category Automotive Electrical Parts
Details
Type | Switches |
Connector Shape | Rectangular |
Number of terminals | 4 |
Connector Gender | Female |
Speed | Fixed # 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA 20 Ton Manual Bottle Jack Shorty, J10209 (J10209)
- CURT Brake Control Harness, 51373 (51373)
- GLOBAL EQUIPMENT Global Industrial„¢ S70X6 European Male Buttress to 2" Female BSP Pipe Thread (B700353)
- GRID WHEELS Fits GD01 Series 22 x 12 Size Rims Chrome Plated Plastic Set Of 7 Equips One Wheel With Screws (1221CHINL)
- FOUR SEASONS Suzuki Samurai 95-86 Resistor Block, 20199 (20199)
- FOUR SEASONS Toyota Tacoma 04-95 Resistor Block, 20103 (20103)
- FOUR SEASONS Ford Taurus 07-96/Mercury Sable 05-96 Resistor Block, 20319 (20319)
- BOSCH Series Resistor, 1224509050 (1224509050)
- PAC L.O.C.PRO Series 2-Channel High-Power Line-Out Converter with Harness (LP3-2)
- URREA Computer Memory Saber 9V style (2345)
- SOUNDSPHERE Hanging Kit (SS-HKL)
- Four Seasons Automotive Electrical