Shop All Power Steering Hoses
Four Seasons
Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55535
Mfr # 55535
Zoro # G9331982
Free Shipping & Returns
$91.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- Type Discharge & Liquid Line
- Suction End Type Female O-Ring
- O-Ring A Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 55535
- Zoro # G9331982
- UPC # 96361555358
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Switch Port Size | 3/8" - 24 |
Suction End Size | No. 8 |
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
Type | Discharge & Liquid Line |
Suction End Type | Female O-Ring |
O-Ring A Quantity | 1 |
Discharge End Type | Block |
O-Ring B Quantity | 1 |
Liquid Line Style | Block |
Switch Port Quantity | 1 |
Suction End Style | Female O-Ring |
Bracket | w/o Bracket |
Switch Service Port | w/ Switch Port |
Refrigerant Type | R134a |
System Pressure | High Pressure |
O-Ring C Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 472185 (472185)
- ALL BALLS All Balls Throttle Cable 45-1131 (45-1131)
- DORMAN Dorman D18-75409 Door Lock Knob Kit (D18-75409)
- CURT Puck System 5th Wheel Rails, Select Chevy Silverado, GMC Sierra 2500 HD, 3500 HD (16050)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- CRP PRODUCTS P/S Suction Hose, Psh0569 (PSH0569)
- Four Seasons Power Steering Hoses