Shop All Power Steering Hoses
Four Seasons
Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507
Mfr # 55507
Zoro # G9349220
product price: $90.55
/ea
Free Shipping & Returns
$90.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Discharge & Liquid Line
- Includes Fittings Included
- Material Aluminum / Rubber
- Suction End Type Block
- Switch Service Port w/ Switch Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 55507
- Zoro # G9349220
- UPC # 96361555075
- Country of Origin Unknown
- Category Power Steering Hoses
Details
Type | Discharge & Liquid Line |
Includes | Fittings Included |
Material | Aluminum / Rubber |
Suction End Type | Block |
Switch Service Port | w/ Switch Port |
O-Ring A Quantity | 2 |
O-Ring B Quantity | 1 |
Discharge End Type | Block |
Bracket | w/o Bracket |
System Pressure | High Pressure |
Liquid Line Style | Block |
Service Port Qty | 2 |
Refrigerant Type | R134a |
Suction End Style | Block |
Service Port Type | UNF Service Port |
O-Ring C Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Portable Parts Washer, 5 gal, Water Pump (45KE72)
- GABRIEL Premium, Shock Absorbers, Truck/SUV, G63662 (G63662)
- STANDARD HORIZON SAD-25B 110vAC Charger Cable (SAD-25B)
- GROTE Wire, 4 Cond, PVC, 14 ga., 100 ft. (82-5521)
- FOUR SEASONS Chev Pu 94/Gmc Pu 94 Hose Assembly, 56253 (56253)
- FOUR SEASONS Hyundai Santa Fe 04-01 Hose Assembly, 55289 (55289)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Suction & Liquid Line Hose Assembly W/O, 66111 (66111)
- FOUR SEASONS Liquid Line Hose Assembly W/Captured Ori, 66123 (66123)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- A1 CARDONE Rack And Pinion Transfer Tubing Assy, 3L-1104 (3L-1104)
- Four Seasons Rubber Hoses & Accessories