Shop All Power Steering Hoses
Four Seasons
Dodge Pickup-Fullsize / Ramcharger 87-81 Hose Assembly, 55513
Mfr # 55513
Zoro # G9351996
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum / Rubber
- Type Discharge & Liquid Line
- Includes Fittings Included
- Switch Port Quantity 1
- O-Ring B Quantity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Four Seasons
- MFR # 55513
- Zoro # G9351996
- UPC # 96361555136
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Switch Port Size | 3/8" - 24 |
Suction End Size | No. 12 |
Details
Material | Aluminum / Rubber |
Type | Discharge & Liquid Line |
Includes | Fittings Included |
Switch Port Quantity | 1 |
O-Ring B Quantity | 1 |
System Pressure | High Pressure |
Bracket | w/o Bracket |
Switch Service Port | w/ Switch Port |
Suction End Style | Block |
Liquid Line Style | Block |
O-Ring C Quantity | 2 |
Refrigerant Type | R134a |
O-Ring A Quantity | 1 |
Discharge End Type | Block |
Suction End Type | Block |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUSION Terminal Flag, 2/0 ga., Orange, Neg (436320N)
- MAHLE Exhaust Manifold Gasket Set, MS16336 (MS16336)
- BALDWIN FILTERS Air Filter, 12-1/32 x 13 in. (LL1642-2)
- LIQUI MOLY Molygen New Generation 5W-40, 5 Liter, 20232 (20232)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Ford Expedition 97 Hose Assembly, 56374 (56374)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Chry Town & Country 11-08/Dodge Caravan Hose Assembly, 55938 (55938)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- GATES Return Line Power Steering Assembly, 366226 (366226)
- Four Seasons Power Steering Hoses