Shop All Automotive Fans
Four Seasons
Dodge Pickup-Fullsize / Ramcharger 08-02 Cond Fan Assy, 75565
Mfr # 75565
Zoro # G9582628
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.5 in
- Includes Shroud Included
- Type Motor Assembly
- Material Plastic / Metal
- Height 18.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 75565
- Zoro # G9582628
- UPC # 96361755659
- Country of Origin Unknown
- Category Automotive Fans
Dimensions
Width | 23.5 in |
Height | 18.5 in |
Details
Includes | Shroud Included |
Type | Motor Assembly |
Material | Plastic / Metal |
Color | Black |
Voltage | 12 |
Mount Type | OE mount |
Terminal Gender | Male |
Blade Type | Rigid |
Electrical Or Mechanical | Electrical |
Fan 1 Blade Quantity | 6 |
Mount Location | Condenser Fan |
Motor Type A | Radiator Fan Assembly |
Blade Material | Plastic |
Terminal Quantity | 2 |
Shroud Material | Plastic |
Fan Quantity | 1 |
Connector Gender | Female |
Connector Type | 2 wire lead w/ Connector |
Fan Clutch Mounted | Fan clutch not mounted within the assembly. |
Hub Bolt Hole Quantity | OE Mount |
Connector Shape | Rectangular |
Connector Quantity | 1 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Turnbuckle Body Calibrated Lock Nut 1/4" (RF1481-04)
- LITTLE-TREES Little Trees Black Ice Scent Car Air Freshener Solid , 3PK (U3S-32055)
- GRIOTS GARAGE Wheel Cleaner, 22 oz. (10970)
- BOJO TOOLS Narrow Angled Pry Tool (ITH-55-XNGL)
- FOUR SEASONS Honda Cr-V 09-07 Cond Fan Assy, 76007 (76007)
- FOUR SEASONS Ford Thunderbird 97-94/Merc Cougar 97-94 Rad Fan Assy, 75627 (75627)
- FOUR SEASONS Geo Prizm 92-89/Toyota Corolla 92-88 Cond Fan Assy, 75411 (75411)
- FOUR SEASONS Electric Fan Kit, 36897 (36897)
- FOUR SEASONS Ford Crown Vic 00-98/Linc Town Car 00-98 Fan Motor, 75721 (75721)
- FOUR SEASONS Kia Soul 13-12 Rad Fan Assy, 76277 (76277)
- ROADPRO 12V Electric Heater or Cooling Fan with Cigarette Lighter Plug 12 Volt Car Fan and Car Heater (RPHF590)
- Four Seasons Automotive Interior Accessories