Shop All Power Steering Hoses
Four Seasons
Dodge Pickup-Fullsize / Ramcharger 06-04 Hose Assembly, 56815
Mfr # 56815
Zoro # G9337497
product price: $75.35
/ea
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fittings Included
- Material Aluminum / Rubber
- Switch Service Port w/o Switch Port
- O-Ring A Quantity 2
- Service Port Size 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 56815
- Zoro # G9337497
- UPC # 96361568150
- Country of Origin Unknown
- Category Power Steering Hoses
Dimensions
Service Port Size | 13 mm |
Details
Includes | Fittings Included |
Material | Aluminum / Rubber |
Switch Service Port | w/o Switch Port |
O-Ring A Quantity | 2 |
O-Ring B Quantity | 2 |
Service Port Type | R134a Quick Disconnect |
End 2 Type | Female Springlock |
Refrigerant Type | R134a |
System Pressure | Low Pressure |
Suction End Type | Springlock |
Component Type | Suction Line |
Bracket | w/o Bracket |
Service Port Qty | 1 |
End 1 Type | P-Nut Fitting |
Sve Port Low Side | Low Side |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE MONSTER Leak Detector Micro 8Oz (71023)
- TRICO Wiper Blade, Winter, 22 in, Conventional (37-220)
- DONALDSON Air Filter, Primary Radialseal, P821575 (P821575)
- CUSTOM ACCESSORIES Usb Adapter 12V (10941)
- FOUR SEASONS Dodge Pickup-Fullsize / Ramcharger 91-89 Hose Assembly, 55507 (55507)
- FOUR SEASONS Ford Edge 11-07 Hose Assembly, 56924 (56924)
- FOUR SEASONS Cadillac Xlr 09-04/Chevy Corvette 12-05 Hose Assembly, 56578 (56578)
- FOUR SEASONS Vw Beetle 09-06 Hose Assembly, 55446 (55446)
- FOUR SEASONS Chev S10 Blazer 91-88-S10 Pu 91-88/Gmc S Hose Assembly, 55856 (55856)
- FOUR SEASONS Ford Ranger 01-98/Mazda Pickup 01-98 Hose Assembly, 56690 (56690)
- REIN Power Steering Return Hose, PSH0381 (PSH0381)
- Four Seasons Power Steering Hoses