Shop All Automotive Heating & Air Conditioning Motors
Four Seasons
DODGE NEON 99-95/PLYMOUTH NEON 99-95-PRO
Mfr # 35260
Zoro # G002145546
product price: $54.65
/ea
$54.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12
- Material Metal
- Number of terminals Connector Not Included
- Flanged End Yes
- Vented Vented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Four Seasons
- MFR # 35260
- Zoro # G002145546
- UPC # 96361353374
- Country of Origin Unknown
- Category Automotive Heating & Air Conditioning Motors
Dimensions
Shaft Diameter | 0.31 IN |
Shaft Length | 1.31 IN |
Motor Length | 4.44 IN |
Motor Diameter | 3.000 IN |
Details
Item | Blower Motors |
Voltage | 12 |
Material | Metal |
Number of terminals | Connector Not Included |
Flanged End | Yes |
Vented | Vented |
Rotation | CW/CCW |
Shaft Shape | D-Shaped |
Terminal Type | 2 Lead Wires |
Shaft Type | D-Shaped |
Mount Type | OE Mount |
Cage Wheel Included | w/o Wheel |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2"Female Non-Vented/Non-Locking Cap (600009)
- MOTIVE PRODUCTS Miata 1st & 2nd Gen Adapter (1111-MTV)
- GATES Auto V-Belt, Industry Number K080630HD (K080630HD)
- GATES 6846, POWER RATED V BELT (6846)
- FOUR SEASONS UNIVERSAL (75066)
- FOUR SEASONS Ford Tempo 85/Mercury Topaz 85-84 Blower Motor, 35542 (35542)
- FOUR SEASONS BIG BUD-EGGING-FOX BRADY-FOX RIVER-HUPP- (35480)
- FOUR SEASONS Blower Motor Vent Tube, 75769 (75769)
- FOUR SEASONS BUICK VERANO 13-12/CHEV ORLANDO 13-12-VO (76933)
- FOUR SEASONS Jeep Wrangler 90-87 Blower Motor, 35554 (35554)
- DORMAN HVAC Blower Motor Resistor, 973-025 (973-025)
- Four Seasons Automotive Heating & Air Conditioning